Beli generator 1 kw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Loncin Generator Set Inverter SeriesDeskripsi:Generator Genset 2000i merupakan genset dengan model jinjing ini mengusung portabilitas yang tinggi sehingga mudah untuk dibawa-bawa terutama untuk aktifitas diluar seperti berkemah. Desain yang ringkas dengan struktur kedap suara membuat suara Genset ini sangat sunyi dan sangat tidak berisik. Genset dengan teknologi inverter ini memastikan kestabilan voltase listrik sehingga barang-barang elektronik anda awet dan terjaga.atribut:
- Voltage Regulator: Inverter
- Frequency (Hz): 50
- Number of Engine Cylinders: 1
- Step Machine: 4 Steps
- EMKO Automatic Generator and Synchron Load Sharing Control Panel (SYNC)Deskripsi:Multiple Generator load sharing, kW and kWAr load sharing, Busbar voltages and frequency measurements, Dead bus detection, Bara error detection, Load dependent auto start/stop, Generator synchron aging, Manual Voltage/Frequency adjustment, Automatic adjustment feature for governor and AVR, Volt/frequency and phase matching, Synchronization indication, Logic control function for PLC. Communication interface : USB programming and communication port, J1939 ECU and CanBus communication, CanOpen multiple communication, Ethernet, RS485. Inputs : 13 Digital Inputs, 4 Analog Inputs, Magnetic Pickup and Charge Alternator (D + (WL)) Input Outputs : 9 Transistors + 1 Relay output + 1 Relay Generator Contactor output Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 phase Generator and Bar Cos-ɸ Measurement : 3 phase Generator Cos-ɸ measurementatribut:
- Dimensions (mm): 276x189x45
- EMKO Synchron Generator and Transfer Control Panel (SYNC)Deskripsi:Mains/Generator load sharing, kW and kWAr load sharing, Busbar voltages and frequency measurements, Dead bus detection, Bara error detection, Load dependent auto start/stop, Manual Voltage/Frequency setting, Governor and AVR control, Governor and AVR Voltage/frequency and phase matching, Synchronization indication, Logic control function for PLC, Protection with R.O.C.O.F and vector shift methods Communication interface : USB programming and communication port, J1939 ECU and CanBus communication, Ethernet, RS485. Inputs : 13 Digital Inputs, 4 Analog Inputs, Magnetic Pickup and Charge Alternator (D + (WL)) Input Outputs : 9 Transistor outputs + 2 Relay Generator and Mains contactor outputs Load Current Measurement : 3 Phase Current transformer input Voltage Measurement : 3 phase Generator and Mains Cos- ɸ Measurement : 3-phase Generator and Mains Cos- ɸ measurementatribut:
- Dimensions (mm): 276x189x45
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- KRISBOW Tiang Pembatas AntrianDeskripsi:Krisbow Tiang Antrian Stainless Steel Tali Pita Merah menghadirkan solusi praktis untuk membatasi antrian di tempat umum. Tiang pembatas dengan tinggi 1 meter terbuat dari stainless steel berkualitas yang kuat dan tahan lama. Bagian dasar tiang berbentuk bundar, sehingga dapat berdiri stabil di permukaan rata. Untuk membatasi antrian, cukup letakkan tiang di tempat yang diinginkan dan tarik tali pembatas hingga sepanjang 1.5 meter. Cocok dipasang di tempat umum seperti bank, bioskop, bandara, kantor dan tempat lainnya.
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1/4-1.1/4inch (16) KW-492 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1/4inch sampai dengan 1 1/4inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, dan memudahkan teknisi dalam melakukan pekerjaannya.Set Content: Combination Wrench Set 1/4-7/8inch 16pcs (1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/4)atribut:
- Type: Combination Wrench
- Material: Chrome Vanadium Steel
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1.1/16inch KW-489 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1 1/16inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, ringan dan memudahkan teknisi dalam melakukan pekerjaannya.
- FIRMAN Welder Generator + Welding Machineatribut:
- Average Electricity (W): 2000
- Phase: 1
- Machine Type: SDE186FAGE (single cylinder, vertical, 4-stroke,direct injection diesel engine, air - cooled)
- Alternator: Brush Alternator
- Automatic Voltage Regulator (AVR): Yes
- Cylinder Capacity (cc): 418
- Dimensions (mm): 750x480x610
- Engine Oil Capacity (L): 1.65
- Fuel Indicator: Yes
- Fuel Tank Capacity (L): 12
- Ignition System: Manual/Electric
- Maximum Electricity (W): 2200
- Maximum Engine Working Power (rpm): 3000
- Noise Level (dBa): 90 (at 7m)
- Operating Hours (L/hour): 13
- Power Factor (cos): 1
- Type of Fuel: Diesel
- Volt Meter: Yes
- Wheel Gear: Yes
- REX Industries Ozone GeneratorDeskripsi:-Harmless to the environment as it does not require a chemical agent.-Low power consumption and economical.-Easy to install and maintenance is easy. -For putrid odors of water soluble cutting liquids for machine tools.atribut:
- Power: Single Phase 100V
- Electricity Consumption (50/60Hz): 19/18W
- Air Volume: 13L/min
- Generated Ozone Volume: Low 20, High 60mg/h
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- VALCO ULTIMA Gasoline Generator-VGG Seriesatribut:
- AVR: Yes
- Digital Meter: Yes
- Phase: 1
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Starting System: Recoil/Electric Start
Daftar Harga generator 1 kw Terbaru March 2026
| KRISBOW Genset Bensin | Rp2.199.900 |
| Loncin Generator Set Inverter Series | Rp17.999.900 |
| EMKO Automatic Generator and Synchron Load Sharing Control Panel (SYNC) | Rp17.999.900 |
| RYU Generator Bensin 4 Tak (Genset) | Rp3.199.900 |
| EMKO Synchron Generator and Transfer Control Panel (SYNC) | Rp18.999.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| KRISBOW Tiang Pembatas Antrian | Rp539.900 |
| KRISBOW Combination Wrench (Kunci Ring Pas) | Rp949.900 |
| FIRMAN Open Gasoline Generator | Rp62.999.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)





















































































































































/1uP103242066-1.jpg)
/3kP102174128-2.jpg)
/4aP103242154-1.jpg)
/9qP102045350-2.jpg)
/P102045343-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/KRISBOW%20Tiang%20Pembatas%20Antrian/dbP101516479-2.jpg)
/kvP103636751-5.jpg)


/kdP103636733-12.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/FIRMAN%20Welder%20Generator%20%2B%20Welding%20Machine/0mP104049022-1.jpg)

/P102540280-1.jpg)
/6mP104619238-1.jpg)

/P101005502-1.jpg)
/p0P103759900-1.jpg)